Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver, Torx Plus(R), TR30 x 4-5/8", Round

  • Zoro #: G0499807
  • Mfr #: 05028038001

$9.49 /ea

Order in multiples of 5

  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Overall Length: 8-5/8"
  • Shank Length: 4-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wera #05028038001 Specifications

  • Zoro #: G0499807
  • Mfr #: 05028038001
Tether Capable: Standard Tool (Accessory Needed for Tethering) Overall Length: 8-5/8"
Shank Length: 4-5/8" Tip Size: TR30
Tip Style Group: Torx(R) Handle Design: Ergonomic with Antiroll
Finish: Chrome with Black Oxide Tip Shank Shape: Round
Tip Style: Torx Plus(R) Item: Screwdriver
Shank Material: steel Handle Material: Multicomponent
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Screwdriver, Tip Style Group Star, Torx(R), Tip Size TR30, Handle Material Multicomponent, Shank Length 4-5/8 In., Overall Length 8-5/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish

Reviews of Wera #05028038001