Screwdriver, Torx Plus(R), TR8x2-1/4, Round

WERA| Zoro #: G0414416| Mfr #: 05028032001

$9.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414416 Mfr #: 05028032001
Tip Style: Torx Plus(R)Finish: Chrome with Black Oxide Tip
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelOverall Length: 5-3/8"
Tip Size: TR8Shank Length: 2-1/4"
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx Plus(R), Tip Size TR8, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 5-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.