Screwdriver, Torx(R), T10x3-1/4 In, Round

WERA| Zoro #: G0334126| Mfr #: 05031505001

$4.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334126 Mfr #: 05031505001
Tip Style: Torx(R)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: T10
Shank Length: 3-1/4"Overall Length: 6-3/8"
Item: ScrewdriverFinish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T10, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.