Screwdriver, Torx(R), T15x3-1/8 In, Round

WERA| Zoro #: G1122721| Mfr #: 05032053001

$8.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Tip Size: T15
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122721 Mfr #: 05032053001
Handle Design: Ergonomic with AntirollTip Size: T15
Shank Material: steelHandle Material: Multicomponent
Tip Style: Torx(R)Overall Length: 7"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Shape: RoundItem: Screwdriver
Shank Length: 3-1/8"Country of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T15, Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 7 In.

Reviews