Screwdriver, Torx(R), T25x4 In, Round

WERA| Zoro #: G0852862| Mfr #: 05028012001

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852862 Mfr #: 05028012001
Tip Style: Torx(R)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: T25
Shank Length: 4"Overall Length: 8-1/4"
Item: ScrewdriverFinish: Chrome with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T25, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.