JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Screwdriver, Torx(R), T25x4 In, Round

WERA| Zoro #: G1861806| Mfr #: 05031305001

$3.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861806 Mfr #: 05031305001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style: Torx(R)
Handle Material: MulticomponentTip Style Group: Star/Torx(R)
Handle Design: Ergonomic with AntirollShank Material: Steel
Shank Shape: RoundFinish: Chrome
Tip Size: T25Shank Length: 4"
Overall Length: 8"Item: Screwdriver
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T25, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8 In.

Product Reviews

Save 15%. Sign up for Z-mail.