20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Screwdriver, Torx(R), T27x4-5/8 In, Round

WERA| Zoro #: G0807764| Mfr #: 05031509001

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807764 Mfr #: 05031509001
Tip Style: Torx(R)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: T27
Shank Length: 4-5/8"Overall Length: 8-7/8"
Item: ScrewdriverFinish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T27, Shank Length 4-5/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.