BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Torx(R), T30x4-5/8 In, Round

WERA| Zoro #: G0325805| Mfr #: 05031306001

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325805 Mfr #: 05031306001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)Shank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Round
Item: ScrewdriverShank Length: 4-5/8"
Overall Length: 8-7/8"Tip Size: T30
Finish: ChromeCountry of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Torx(r), Tip Size T30, Shank Length 4-5/8 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Antiroll, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Finish, Overall Length 8-7/8 In.

Reviews