Screwdriver, Torx(R), T40x5-1/4 In, Round

WERA| Zoro #: G2035065| Mfr #: 05031511001

$5.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035065 Mfr #: 05031511001
Tip Style: Torx(R)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: T40
Shank Length: 5-1/4"Overall Length: 9-1/2"
Item: ScrewdriverFinish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Torx(r), Tip Size T40, Shank Length 5-1/4 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Antiroll, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Finish, Overall Length 9-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.