Screwdriver, Torx(R), T40x5-3/16 In, Round

WERA| Zoro #: G1750271| Mfr #: 05028020001

$7.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750271 Mfr #: 05028020001
Tip Style: Torx(R)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollShank Material: Steel
Tip Size: T40Shank Length: 5-3/16"
Overall Length: 9-1/2"Finish: Chrome with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T40, Shank Length 5-3/16 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 9-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.