Screwdriver, Torx(R), T7x2-1/4 In, Round

WERA| Zoro #: G1574806| Mfr #: 05031502001

$4.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574806 Mfr #: 05031502001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)Shank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Round
Item: ScrewdriverShank Length: 2-1/4"
Overall Length: 5-3/8"Tip Size: T7
Finish: ChromeCountry of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T7, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-3/8 In.

Reviews