Screwdriver, Torx(R), T9x2-3/8 In, Round

WERA| Zoro #: G1374624| Mfr #: 05032051001

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374624 Mfr #: 05032051001
Tip Style: Torx(R)Finish: Chrome
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelOverall Length: 5-1/2"
Tip Size: T9Shank Length: 2-3/8"
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T9, Shank Length 2-3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.