Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Holding Screwdriver Torx(R) T40 5-3/16" Round

  • Zoro #: G0536724
  • Mfr #: 05028056001

$7.11

  • Tip Style Group: Torx(R)
  • Finish: Chrome with Black Oxide Tip
  • ESD Safe: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wera #05028056001 Specifications

  • Zoro #: G0536724
  • Mfr #: 05028056001
Tip Style Group: Torx(R) Finish: Chrome with Black Oxide Tip
ESD Safe: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Multicomponent Screwdriver and Nut Driver Grouping: Screwdrivers
Insulated: No Shank Material: steel
Shank Shape: Round Shank Length: 5-3/16"
Screwdriver Tip Style: Torx(R) Tip Size: T40
Features: Holding Function According to Acument Global Technologies Inc. Specification Tip Style: Torx(R)
Nonsparking: No Overall Length: 9-1/2"
Handle Design: Ergonomic with Antiroll Item: Screw Holding Screwdriver
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Screwdrivers, Screw Holding Screwdriver, Tip Style Group Specialty, Screwdriver Tip Style Torx(R), Tip Size T40, Handle Material Multicomponent, Shank Length 5-3/16 In., Overall Length 9-1/2 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Features Holding Function According to Acument Global Technologies Inc. Specification

Reviews of Wera #05028056001