Screwholding Screwdriver, TORX(R), T15

WERA| Zoro #: G1201121| Mfr #: 05118187002

$5.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201121 Mfr #: 05118187002
Item: Screw Holding ScrewdriverShank Shape: Round
Overall Length: 5-3/8"Tip Size: T15
Shank Length: 2-1/4"Country of Origin (subject to change): Czech Republic

Product Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Torx(r), Tip Size T15, Shank Length 2-1/4 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Rotating Cap, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Finish, Overall Length 5-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.