Screwholding Screwdriver, TORX(R), T9

WERA| Zoro #: G1615643| Mfr #: 05118185001

$6.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615643 Mfr #: 05118185001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx(R)Shank Material: Alloy steel
Handle Design: Ergonomic w/Rotating CapShank Shape: Round
Item: Screw Holding ScrewdriverShank Length: 2-1/4"
Overall Length: 5-3/8"Tip Size: T9
Finish: ChromeCountry of Origin (subject to change): Czech Republic

Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T9, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic w/Rotating Cap, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Finish, Overall Length 5-3/8 In.

Reviews