Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

1/2" Drive Socket Wrench Set, Metric, 28pcs

  • Zoro #: G0092027
  • Mfr #: 05004077001

$200.11

Details
  • Includes: (1) 1/2" Drive Pear Head Ratchet 11", (1) Drive Extension 10", (1) Wobble Extension 2", (1) 5/16" Bit Adapter with Quick-Release Chuck, (14) Insert Bits: #2, #3 Phillips, T20, T25, T27, T30, T40, T45, T50, T55 Torx, 5, 6, 8, 10mm Hex
  • Std. Socket Point Styles Included: 6
  • Number of Pieces: 28
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05004077001 Specifications

  • Zoro #: G0092027
  • Mfr #: 05004077001
Includes: (1) 1/2" Drive Pear Head Ratchet 11", (1) Drive Extension 10", (1) Wobble Extension 2", (1) 5/16" Bit Adapter with Quick-Release Chuck, (14) Insert Bits: #2, #3 Phillips, T20, T25, T27, T30, T40, T45, T50, T55 Torx, 5, 6, 8, 10mm Hex Std. Socket Point Styles Included: 6
Number of Pieces: 28 Measurement Type: Metric
Flex Socket Point Styles Included: None Ratchets Included: Pear Head 11"
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Item: Socket Wrench Set
Socket Size Range: 10mm to 19mm Deep Socket Point Styles Included: None
Tether Capable: Not Tether Capable Finish: Satin Chrome
Drive Size: 1/2" Country of Origin (subject to change): Czechia

Description

This socket wrench set from Wera is a great way to ensure your handyman jobs aren't left unfinished. This top-grade 1/2\ socket wrench set is equipped with 28 pieces. For your convenience

Reviews of Wera #05004077001