KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, Metric, 1/2" Dr, 37 pc

WERA| Zoro #: G0389024| Mfr #: 05003645001

$428.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 37
Includes: (1) 1/2" Drive Flex Head Ratchet 10-29/32", (1) Universal Joint, (1) Wobble Extension 2", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 10", (1) Sliding T-Handle 10", (1) 5/16" Bit Adaptor With Quick-Release Chuck, (1) Ratchet, (17) Sockets, (13) Bits: 5, 6, 8, 10mm Hex, #3 Phillips, #3 Pozidrive, T20, T25, T30, T40, T45, T50, T55 Torx, Metal Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389024 Mfr #: 05003645001
Number of Pieces: 37Includes: (1) 1/2" Drive Flex Head Ratchet 10-29/32", (1) Universal Joint, (1) Wobble Extension 2", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 10", (1) Sliding T-Handle 10", (1) 5/16" Bit Adaptor With Quick-Release Chuck, (1) Ratchet, (17) Sockets, (13) Bits: 5, 6, 8, 10mm Hex, #3 Phillips, #3 Pozidrive, T20, T25, T30, T40, T45, T50, T55 Torx, Metal Case
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 10mm to 32mm
Ratchets Included: Flex Head 10-29/32"Item: Socket Wrench Set
Std. Socket Point Styles Included: 6Measurement Type: Metric
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mmDrive Size: 1/2"
Standards: DIN/ISOTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Czechia

Description

Socket Wrench Set, Drive Size 1/2 In., Metric, Socket Size Range 10mm to 32mm, Number of Pieces 37, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Flex Head 10-29/32 In., Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm, Standards DIN/ISO

Reviews