Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" Drive Socket Wrench Set, Metric, 28pcs

  • Zoro #: G0092088
  • Mfr #: 05004017001

$130.91

Details
  • Ratchets Included: Pear Head 5-1/2"
  • Sockets Included: 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm
  • Tether Capable: Not Tether Capable
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05004017001 Specifications

  • Zoro #: G0092088
  • Mfr #: 05004017001
Ratchets Included: Pear Head 5-1/2" Sockets Included: 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm
Tether Capable: Not Tether Capable Drive Size: 1/4"
Socket Size Range: 5mm to 13mm Item: Socket Wrench Set
Finish: Satin Chrome Measurement Type: Metric
Std. Socket Point Styles Included: 6 Includes: (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) Drive Extension 6", (1) Wobble Extension 2-3/16", (1) 1/4" Bit Adaptor With Quick-Release Chuck, (15) Insert Bits #1, #2, #3 Phillips, #1, #2 Pozidrive, T10, T15, T20, T25, T27, T30 Torx, 3, 4, 5, 6mm Hex Plus
Number of Pieces: 28 Flex Socket Point Styles Included: None
Deep Socket Point Styles Included: None Impact Rated: No
Country of Origin (subject to change): Czechia

Description

Available with chrome and knurled finishes, socket wrenches and sets feature reversible drive action for flexibility and ease of use. Take a look at the features for Wera Socket Wrench Set. Drive Size: 1/4", Sae Or Metric: Metric, Finish: Satin Chrome.

Reviews of Wera #05004017001