BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Wrench Set, Metric, 3/8" Dr, 43 pc

WERA| Zoro #: G0990245| Mfr #: 05003594001

$299.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Size Range: 6mm to 24mmDrive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990245 Mfr #: 05003594001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Size Range: 6mm to 24mm
Drive Size: 3/8"Sockets Included: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm
Item: Socket Wrench SetStd. Socket Point Styles Included: 6
Ratchets Included: Flex Head 9"Measurement Type: Metric
Deep Socket Point Styles Included: NoneFinish: Chrome
Includes: (1) 3/8" Drive Flex Head Ratchet 9", (1) Universal Joint, (1) Wobble Extension 3", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 8", (1) Sliding T-Handle 6-1/2", (1) 3/8" x 1/4" Bit Adaptor With Quick-Release Chuck, (18) Insert Bits 3, 4, 5, 6, 8, 10mm Hex Plus, T10, T15, T20, T25, T27, T30, T40 Torx, 5-1/2mm Slotted, #2, #3, Phillips, #2, #3 Pozidrive, (1) Metal CaseFlex Socket Point Styles Included: None
Standards: DIN/ISONumber of Pieces: 43
Country of Origin (subject to change): Czechia

Description

Socket Wrench Set, Drive Size 3/8 In., Metric, Socket Size Range 6mm to 24mm, Number of Pieces 43, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Flex Head 9 In., Sockets Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm, Standards DIN/ISO

Reviews