Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" Drive Socket Wrench Set, SAE, 28pcs

  • Zoro #: G0092018
  • Mfr #: 05004080001

$185.89

Details
  • Flex Socket Point Styles Included: None
  • Drive Size: 1/2"
  • Item: Socket Wrench Set
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05004080001 Specifications

  • Zoro #: G0092018
  • Mfr #: 05004080001
Flex Socket Point Styles Included: None Drive Size: 1/2"
Item: Socket Wrench Set Tether Capable: Not Tether Capable
Number of Pieces: 28 Ratchets Included: Pear Head 11"
Socket Size Range: 3/8" to 13/16" Measurement Type: SAE
Std. Socket Point Styles Included: 6 Deep Socket Point Styles Included: None
Impact Rated: No Finish: Satin Chrome
Includes: (1) 1/2" Drive Pear Head Ratchet 11", (1) Drive Extension 10", (1) Wobble Extension 2", (1) 5/16" Bit Adapter with Quick-Release Chuck, (14) Insert Bits #2, #3 Phillips, T20, T25, T27, T30, T40, T45, T50, T55 Torx, 7/32", 1/4", 5/16", 3/8" Hex Sockets Included: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16"
Country of Origin (subject to change): Czechia

Description

From Wera, this socket wrench set is a versatile kit to help you acquire the necessary tools to keep your handyman game on a professional level. This top-grade 1/2\ socket wrench set is equipped with 28 pieces. A satin chrome finish is durable and looks great. For your convenience

Reviews of Wera #05004080001