Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" Drive Socket Wrench Set, SAE, 28pcs

  • Zoro #: G0092079
  • Mfr #: 05004020001

$96.17

Details
  • Socket Size Range: 3/16" to 1/2"
  • Finish: Satin Chrome
  • Drive Size: 1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05004020001 Specifications

  • Zoro #: G0092079
  • Mfr #: 05004020001
Socket Size Range: 3/16" to 1/2" Finish: Satin Chrome
Drive Size: 1/4" Tether Capable: Not Tether Capable
Sockets Included: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" Impact Rated: No
Std. Socket Point Styles Included: 6 Number of Pieces: 28
Deep Socket Point Styles Included: None Measurement Type: SAE
Flex Socket Point Styles Included: None Includes: (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) Drive Extension 6", (1) Wobble Extension 2-3/16", (1) 1/4" Bit Adaptor With Quick-Release Chuck, (15) Bits #1, #2, #3 Phillips, #1, #2 Posidrive, T10, T15, T20, T25, T27, T30 Torx, 5/32", 3/16", 7/32", 1/4" Hex Plus
Ratchets Included: Pear Head 5-1/2" Item: Socket Wrench Set
Country of Origin (subject to change): Czechia

Description

Having the right tools is essential to getting the job done. This socket wrench set from Wera can handle the toughest job you've got. This top-grade 1/4\ socket wrench set is equipped with 28 pieces. A satin chrome finish is durable and looks great. For your convenience

Reviews of Wera #05004020001