BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Wrench Set, SAE, 1/4 in. Dr, 41 pc

WERA| Zoro #: G1254784| Mfr #: 05003535001

$193.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Number of Pieces: 41Socket Size Range: 3/16" to 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254784 Mfr #: 05003535001
Drive Size: 1/4"Number of Pieces: 41
Socket Size Range: 3/16" to 9/16"Std. Socket Point Styles Included: 6
Finish: ChromeRatchets Included: Flex Head 6"
Item: Socket Wrench SetSockets Included: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Includes: (1) 1/4" Drive Flex Head Ratchet 6", (1) Universal Joint, (1) Wobble Extension 2-3/16", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 3", 6", (1) Sliding T-Handle 6", (1) 1/4" x 1/4" Bit Adaptor with Quick-Release Chuck, (22) Insert Bits 5/64", 3/32", 1/8", 9/64", 5/32", 3/16", 7/32" Hex Plus, T8, T9, T10, T15, T20, T25, T30, T40 Torx, 4-1/2, 5-1/2, 8mm Slotted, #1, #2, #3 Phillips, #1, #2, #2 Pozidrive, (1) Metal CaseStandards: DIN/ISO
Tether Capable: Standard Tool (Accessory Needed for Tethering)Measurement Type: SAE
Flex Socket Point Styles Included: NoneDeep Socket Point Styles Included: None
Country of Origin (subject to change): Czechia

Description

Socket Wrench Set, Drive Size 1/4 In., SAE, Socket Size Range 3/16 In. to 9/16 In., Number of Pieces 41, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Flex Head 6 In., Sockets Included 3/16 In., 7/32 In., 1/4 In., 9/32 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., Standards DIN/ISO

Reviews