Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Deep Socket Set, SAE, 29 pcs

  • Zoro #: G0092045
  • Mfr #: 05004050001

$167.68

  • Item: Deep Socket Set
  • Drive Size: 3/8"
  • Sockets Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wera #05004050001 Specifications

  • Zoro #: G0092045
  • Mfr #: 05004050001
Item: Deep Socket Set Drive Size: 3/8"
Sockets Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" Finish: Satin Chrome
Socket Size Range: 1/4" to 3/4" Number of Pieces: 29
Flex Socket Point Styles Included: None Impact Rated: No
Std. Socket Point Styles Included: 6 Tether Capable: Not Tether Capable
Includes: (1) 3/8" Drive Pear Head Ratchet 8-3/4", (1) Drive Extension 8", (1) Wobble Extension 3", (1) 1/4" Bit Adaptor with Quick-Release Chuck, (16) Insert Bits: #1, #2, #3 Phillips, #1, #2 Pozidrive, T15, T20, T25, T27, T30, T40 Torx, 5/32", 3/16", 7/32", 1/4", 5/16" Hex Plus Ratchets Included: Pear Head 8-3/4"
Deep Socket Point Styles Included: None Measurement Type: SAE
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Socket sets are a must have and key component to any well-stocked tool box or workbench. Here are some important details for Wera Deep Socket Set. Drive Size: 3/8", Sae Or Metric: SAE, Finish: Satin Chrome.

Reviews of Wera #05004050001