Socket Wrench Set, SAE, 3/8 in. Dr, 38 pc

WERA| Zoro #: G0897382| Mfr #: 05003596001

$240.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 38
Includes: (1) 3/8" Drive Flex Head Ratchet 8-13/16", (1) Universal Joint, (1) Wobble Extension 3", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 8", (1) Sliding T-Handle 6-1/2", (1) 3/8" x 1/4" Bit Adaptor With Quick-Release Chuck, (19) Insert Bits 5/64", 3/32" 1/8", 9/64", 5/32", 3/16", 7/32" Hex Plus, T10, T15, T20, T25, T27, T30, T40 Torx, 5-1/2" Slotted, #2, #3 Phillips, #2, #3 Pozidrive, (1) Metal Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897382 Mfr #: 05003596001
Number of Pieces: 38Includes: (1) 3/8" Drive Flex Head Ratchet 8-13/16", (1) Universal Joint, (1) Wobble Extension 3", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 8", (1) Sliding T-Handle 6-1/2", (1) 3/8" x 1/4" Bit Adaptor With Quick-Release Chuck, (19) Insert Bits 5/64", 3/32" 1/8", 9/64", 5/32", 3/16", 7/32" Hex Plus, T10, T15, T20, T25, T27, T30, T40 Torx, 5-1/2" Slotted, #2, #3 Phillips, #2, #3 Pozidrive, (1) Metal Case
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 1/4" to 7/8"
Ratchets Included: Flex Head 8-13/16"Item: Socket Wrench Set
Std. Socket Point Styles Included: 6Measurement Type: SAE
Sockets Included: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Drive Size: 3/8"
Standards: DIN/ISOTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Czechia

Description

Socket Wrench Set, Drive Size 3/8 In., SAE, Socket Size Range 1/4 In. to 7/8 In., Number of Pieces 38, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Flex Head 8-13/16 In., Sockets Included 1/4 In., 9/32 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Standards DIN/ISO

Reviews