Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Stubby Screwdriver, Phillips, #1x1", Round

  • Zoro #: G3315195
  • Mfr #: 05008775001

$6.61 /ea

Order in multiples of 5

Details
  • Handle Material: Multicomponent
  • Shank Shape: Round
  • Tip Style: Phillips
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05008775001 Specifications

  • Zoro #: G3315195
  • Mfr #: 05008775001
Handle Material: Multicomponent Shank Shape: Round
Tip Style: Phillips Shank Length: 1"
Finish: polished Tip Style Group: Phillips
Item: Stubby/Carburetor Screwdriver Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 4" Shank Material: steel
Tip Size: #1 Handle Design: Ergonomic
Country of Origin (subject to change): Czechia

Description

No tool box, workbench or tool station is complete without some kind of screwdriver. And Zoro has screwdrivers in a wide variety of styles, lengths, features and more for the most specific types of applications. Take a look at the features for Wera Stubby/Carburetor Screwdriver. Overall Length: 4", Shank Shape: Round.

Reviews of Wera #05008775001