Wera
T30 Tip, Socket Bit, 1/2 in Drive
- Zoro #: G6560123
- Mfr #: 05003853001
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.16
Wera #05003853001 Specifications
- Zoro #: G6560123
- Mfr #: 05003853001
- Drive Size: 1/2 in
- Finish: Chrome
- Overall Length: 5 33/64 in
- Item: Socket Bit
- Tip Size: T30
- SAE or Metric: Torx(R)
- Socket Depth: Shallow
- Insert Length: 2 23/64 in
- Material: Alloy Steel
- Number of Points: 6
- Features: Holding Function
- Bit Style: Torx(R)
- Impact Rated: No
- Replaceable Insert: No
- Country of Origin (subject to change): Czechia
Description
Socket Bit, Insert Length 2 23/64 in, Replaceable Insert No, Tip Size T30, Overall Length 5 33/64 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Reviews of Wera #05003853001
Explore more
- WERA F Tip, 1 47/64 in Metric 1/2 in Drive 05066852001
- WERA 1.5mm Tip, Socket Bit, 1/2 in Drive 05135268001
- WERA T25 Tip, 2 3/8 in 1/2 in Drive 05003831001
- WERA #0 Tip, Socket Bit, Metric 1/2 in Drive 05066863001
- WERA M Tip, 1 9/16 in Metric 1/2 in Drive 05066860001
- WERA #00 Tip, Socket Bit, Metric 1/2 in Drive 05066851001
- KO-KEN TOOLS Bit Socket 5mm Hex 100mm 1/2 Sq. Drive 4012M.100-5
- KO-KEN TOOLS Bit Socket 3/8 Hex 75mm 1/2 Sq. Drive 4012A.75-3/8
- WILLIAMS 1/4" Dr, 7/32" Size, SAE Ball Hex Bit Socket, 6 Pts MA-7HBA
- WESTWARD 4.5 mm Tip, Socket Bit, Metric 1/4 in Drive 54TM09
- TEKTON 1/2 Inch Drive x 1/2 Inch Slotted Bit Sockets SHB20203
- Wera Sockets & Ratchets