Gift buying made easy: Shop Zoro.com Gift Certificates

Tamp Resist Scrwdrvr, Torx(R), TR10x3-1/4

WERA| Zoro #: G1798711| Mfr #: 05031523002

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798711 Mfr #: 05031523002
Tip Style: Tamper Resistant Torx(R)Finish: Chrome
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Tamper Resistant Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: TR10
Shank Length: 3-1/4"Overall Length: 6-3/8"
Country of Origin (subject to change): Czech Republic

Product Description

Tamper Resistant Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torx(R), Tip Size TR10, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/8 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.