20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tamper Resist Screwdriver, Torx(R), TR25x4

WERA| Zoro #: G0361164| Mfr #: 05031526002

$7.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361164 Mfr #: 05031526002
Tip Style: Tamper Resistant Torx(R)Finish: Chrome
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Tamper Resistant Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: TR25
Shank Length: 4"Overall Length: 8"
Country of Origin (subject to change): Czech Republic

Product Description

Tamper Resistant Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torx(R), Tip Size TR25, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8 In.

Product Reviews

Save 15%. Sign up for Z-mail.