Tamper Resist Scrwdrvr, Torx(R), TR8x6-1/4

WERA| Zoro #: G0288897| Mfr #: 05031521002

$9.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288897 Mfr #: 05031521002
Tip Style: Tamper Resistant Torx(R)Finish: Chrome
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Tamper Resistant Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: TR8
Shank Length: 6 1/4"Overall Length: 5-3/8"
Country of Origin (subject to change): Czech Republic

Product Description

Tamper Resistant Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Tamper Resistant Torx(r), Tip Size TR8, Shank Length 6 1/4 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Antiroll, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Finish, Overall Length 5-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.