Tamper Resist Scrwdrvr, Torx(R), TR9x2-1/4

WERA| Zoro #: G0931567| Mfr #: 05031522002

$6.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931567 Mfr #: 05031522002
Tip Style: Tamper Resistant Torx(R)Overall Length: 5-3/8"
Finish: ChromeHandle Material: Multicomponent
Shank Length: 2-1/4"Shank Shape: Round
Tip Style Group: Star/Torx(R)Item: Tamper Resistant Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Tip Size: TR9Shank Material: Steel
Country of Origin (subject to change): Czech Republic

Product Description

Tamper Resistant Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torx(R), Tip Size TR9, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.