Wera
Torque Screwdriver, 1/4", 3 Nm
Mfr # 05074717001
Zoro # G1676455
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Explore More Products
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. 05027932001
- WERA Torque Screwdriver, 1/4", 1.20 Nm 05074716001
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. 05027913001
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. 05074720001
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. 05074712001
- WERA Torque Screwdriver, 1/4", 11 in.-lb. 05074722001
- WERA Torque Screwdriver, T6, 0.40 ft.-lb. 05027930001
- WERA Torque Screwdriver, 20IP, 3.70 ft.-lb. 05028046001
- WERA Torque Screwdriver, 4mm Drive Size 05074810001
- GEDORE Torque Screwdriver, Adjustable 060140
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. 26000-200
- Wera Torque Screwdrivers