Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS

WERA| Zoro #: G0537591| Mfr #: 05071076001

$3.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0537591 Mfr #: 05071076001
Overall Length: 1"Finish: UNFINISHED
Single End/Double End: Single EndFor Use With: 1/4" Adaptors
Item: Torsion BitBit Style: Hex
Shank Style: HexFastening Tool Material: Stainless Steel
Impact Rated: NoSAE or Metric: Metric
Point Size: 6mmCountry of Origin (subject to change): Czech Republic

Product Description

Torsion Bit, Bit Style Hex, Point Size 6mm, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, Metric, For Use With 1/4 In. Adaptors

Product Reviews

Save 15%. Sign up for Z-mail.