Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel

WERA| Zoro #: G0709502| Mfr #: 05066106001

$4.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709502 Mfr #: 05066106001
Finish: Diamond CoatedSingle End/Double End: Single End
For Use With: 1/4" AdaptorsShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: No
Item: Torsion BitPoint Size: T25
Overall Length: 1"SAE or Metric: SAE
Bit Style: Torx(R)Country of Origin (subject to change): Czech Republic

Product Description

Torsion Bit, Bit Style Torx(R), Point Size T25, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 1 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Product Reviews

Save 15%. Sign up for Z-mail.