Torx Key, Tip Size T10

WERA| Zoro #: G1043375| Mfr #: 05013358001

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Black
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043375 Mfr #: 05013358001
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: ErgonomicTip Size: T10
SAE or Metric: SAE, MetricHandle Length: 61mm
Working Angle: 30 DegreesBlade Material: Alloy steel
Handle Material: AcetateShape: T
Finish: ChromeArm Length: 100mm
Meets/Exceeds: DIN EN 61340-5-1Item: Torx Key
Country of Origin (subject to change): Czechia

Description

Torx Key, Shape T, SAE, Metric, Tip Size T10, Arm Length 100mm, Handle Length 61mm, Blade Material Steel, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Black, Handle Material Acetate, Working Angle 30 Degrees , Meets/Exceeds DIN EN 61340-5-1

Reviews