HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Torx Key, Tip Size T25

WERA| Zoro #: G0958587| Mfr #: 05013366001

$9.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Black
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958587 Mfr #: 05013366001
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: ErgonomicTip Size: T25
SAE or Metric: SAE, MetricHandle Length: 70mm
Working Angle: 30 DegreesBlade Material: Alloy steel
Handle Material: AcetateShape: T
Finish: ChromeArm Length: 100mm
Meets/Exceeds: DIN EN 61340-5-1Item: Torx Key
Country of Origin (subject to change): Czechia

Description

Torx Key, Shape T, SAE, Metric, Tip Size T25, Arm Length 100mm, Handle Length 70mm, Blade Material Steel, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Black, Handle Material Acetate, Working Angle 30 Degrees , Meets/Exceeds DIN EN 61340-5-1

Reviews