KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torx Key, Tip Size T27

WERA| Zoro #: G1948685| Mfr #: 05013370001

$8.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 30 Degrees
Meets/Exceeds: DIN EN 61340-5-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948685 Mfr #: 05013370001
SAE or Metric: SAE, MetricWorking Angle: 30 Degrees
Meets/Exceeds: DIN EN 61340-5-1Tip Size: T27
Finish: ChromeShape: T
Blade Material: Alloy steelHandle Length: 87mm
Item: Torx KeyHandle Type: Ergonomic
Handle Color: BlackHandle Material: Acetate
Arm Length: 200mmTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Czechia

Description

Torx Key, Shape T, SAE, Metric, Tip Size T27, Arm Length 200mm, Handle Length 87mm, Blade Material Steel, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Black, Handle Material Acetate, Working Angle 30 Degrees , Meets/Exceeds DIN EN 61340-5-1

Reviews