THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Torx Key, Tip Size T30

WERA| Zoro #: G1702111| Mfr #: 05013372001

$8.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Shape: T
Arm Length: 200mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702111 Mfr #: 05013372001
Finish: ChromeShape: T
Arm Length: 200mmSAE or Metric: SAE, Metric
Item: Torx KeyHandle Color: Black
Meets/Exceeds: DIN EN 61340-5-1Handle Material: Acetate
Tip Size: T30Blade Material: Alloy steel
Working Angle: 30 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 87mmHandle Type: Ergonomic
Country of Origin (subject to change): Czech Republic

Description

Torx Key, Torx Key, Shape T, Measurement Type Torx(R), Tip Size T30, Arm Length 200mm, Handle Length 87mm, Blade Material Alloy Steel, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Ergonomic, Handle Color Black, Handle Material Acetate, Working Angle 30 Degrees , Meets/Exceeds DIN EN 61340-5-1

Reviews