SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Incandescent Bulb, 5.0W, 115V, PK10

WERMA| Zoro #: G1148786| Mfr #: GRNGR 9

$102.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor/OutdoorVoltage: 115Bulb Min. Starting Temp.: -20 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148786 Mfr #: GRNGR 9
Indoor/Outdoor Usage: Indoor/OutdoorVoltage: 115
Bulb Min. Starting Temp.: -20 Degrees CBulb Amps: 43mA
Lumens: 800Bulb Operating Temp. Range: -4 Degrees to 122 Degrees F
Shatter-Resistant: NoBulb Shape: T3-1/4
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 5.0Rough Service: No
Bulb Manufacturers Warranty Length: 1 yr.Average Bulb Life: 2500 hr.
Light Color: ClearHigh Output: No
Bulb Primary Application: StacklightBulb Housing: Glass
Bulb Start Type: ElectronicFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 1-43/64"Bulb Power Source: Direct Wired
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: UL E164155
Light Bulb Dia.: 5/8"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 115 Voltage, Stacklight, 5.0 Watts, Bulb Type Miniature, 43mA Bulb Amps, Average Bulb Life 2500 hr., 800 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews