BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mounting Base, Black

WERMA| Zoro #: G2335006| Mfr #: 640-800-00

$25.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: GasketColor: BlackDiameter: 70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335006 Mfr #: 640-800-00
Includes: GasketColor: Black
Diameter: 70mmHousing Material: Plastic
Height: 1"Rating: IP65, NEMA 4X
For Use With: KombiSIGN 71Length: 1"
Width: 2-3/4"Sub-Category: Base
Item: Mounting BaseOperating Temp.: -4 to 122 Degrees F
Standards: UL E164155Country of Origin (subject to change): Germany

Description

Tower Light Mounting Style Base, Tower Light Series KombiSIGN 71, Voltage 230VAC/12VDC, Body Color Black, For Use With KombiSIGN 71, Housing Material Plastic, Length 1 In., Width 2-3/4 In., Height 1 In., Diameter 70mm, Operating Temp. -4 to 122 Degrees F, Rating IP65, NEMA 4X, Standards UL E164155, Includes Gasket, Mounting Base

Reviews