KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Base, Black

WERMA| Zoro #: G1491542| Mfr #: GRNGR 8

$45.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Standards: UL E164155
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491542 Mfr #: GRNGR 8
Width: 2-3/4"Standards: UL E164155
Includes: GasketColor: Black
Housing Material: PlasticOperating Temp.: -4 To 122 Degrees F
Length: 1-7/8"Diameter: 70mm
Rating: IP65, NEMA 4XItem: Mounting Base
For Use With: KombiSIGN 71Height: 1-7/8"
Sub-Category: BaseCountry of Origin (subject to change): Germany

Description

Base, Mounting Base, For Use With KombiSIGN 71, Color Black, Housing Material Plastic, Length 1-7/8 In., Width 2-3/4 In., Height 1-7/8 In., Diameter 70mm, Operating Temp. -4 to 122 Degrees F, Rating IP65, NEMA 4X, Standards UL E164155, Includes Gasket

Reviews