KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tower Light LED Module, 120V, 70mm, Grn

WERMA| Zoro #: G0797605| Mfr #: 644-200-67

$114.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.75"
Voltage: 120VAC
Includes: Bulb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797605 Mfr #: 644-200-67
Width: 2.75"Voltage: 120VAC
Includes: BulbFlashes per Minute: Steady
Color: GreenHousing Material: Fiberglass
Mounting: BaseOperating Temp.: -4 Degrees to 122 Degrees F
Length: 2.625"Diameter: 70mm
Lens Material: PolycarbonateCurrent Drawn: 0.200A
Lens Design: CylinderRating: NEMA 4X, IP65
Item: Tower Light Module SteadyFor Use With: KombiSIGN 71 Series Tower Lights
Lamp Type: LedHeight: 2.625"
Watts: 2.30WLamp Life: 100000 hr.
Standards: ULCountry of Origin (subject to change): Germany

Description

Tower Light Module Steady, Color Green, Steady Flashes per Minute, Lamp Type LED, Lamp Life 100000 hr., Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Base, Rating NEMA 4X, IP65, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Voltage 120VAC, Current Drawn 0.200A, Watts 2.30W, Height 2.625 In., Length 2.625 In., Width 2.75 In., Diameter 70mm, For Use With KombiSIGN 71 Series Tower Lights, Includes Bulb

Reviews