JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tower Light Module, 120V, 70mm, Blu

WERMA| Zoro #: G1669525| Mfr #: GRNGR 5

$46.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669525 Mfr #: GRNGR 5
Housing Material: FiberglassOperating Temp.: -4 Degrees to 122 Degrees F
Standards: ULItem: Tower Light Module Flashing
Color: BlueLength: 2.625"
Width: 2.75"Height: 2.625"
Lamp Life: 2500 hr.Voltage: 120VAC
Watts: 5.00WMounting: Base
Rating: NEMA 4X, IP65Includes: Bulb
Lamp Type: LedCurrent Drawn: 0.400A
Diameter: 70mmLens Design: Cylinder
Lens Material: PolycarbonateCountry of Origin (subject to change): Germany

Product Description

Tower Light Module Flashing, Color Blue, Lamp Type LED, Lamp Life 2500 hr., Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Base, Rating NEMA 4X, IP65, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Voltage 120VAC, Current Drawn 0.400A, Watts 5.00W, Height 2.625 In., Length 2.625 In., Width 2.75 In., Diameter 70mm, Includes Bulb

Product Reviews

Save 15%. Sign up for Z-mail.