BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tower Light Sounder Tier, 115VAC, 70mm

WERMA| Zoro #: G1322526| Mfr #: 645-800-77

$57.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 70mm
Width: 2-3/4"
For Use With: Werma Tower Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322526 Mfr #: 645-800-77
Diameter: 70mmWidth: 2-3/4"
For Use With: Werma Tower LightNEMA Rating: 4X
Housing Material: PlasticStandards: UL E164155
Height: 2-7/8"Current Drawn: 0.03A
Color: BlackWatts: 2.9
Length: 2-7/8"Voltage: 115VAC
Operating Temp.: -4 To 122 Degrees FSound Level: 85dB
Country of Origin (subject to change): Germany

Description

Tower Light Sounder Tier, Color Black, Sound Level 85dB, For Use With Werma Tower Light, Length 2-7/8 In., Width 2-3/4 In., Height 2-7/8 In., Diameter 70mm, Housing Material Plastic, Operating Temp. -4 to 122 Degrees F, Standards UL E164155, Voltage 115VAC, Current Drawn 0.03A, Watts 2.9, NEMA Rating 4X

Reviews