Skip to Main Content
customer-service Help
Werner

16 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Werner 16 ft Fiberglass Extension Ladder,  300 lb Load Capacity 9516-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$874.93
  • Industry Ladder Size: 16 ft
  • Extended Ladder Height: 13 ft
  • Load Capacity: 300 lb
See full product details
This item ships free.
Total: $874.93

Werner #9516-2 Specifications

  • Industry Ladder Size: 16 ft
  • Extended Ladder Height: 13 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 9 ft 2 in
  • Net Weight: 41 lb
  • Rung Shape: Round
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18.5 in
  • Rail Type: Interlocking
  • Section Length: 8 ft
  • Shoe Design: Dual Action Shu-Lok(R)
  • Series: 9500-2
  • Rung/Step Spacing: 12 in
  • Includes: Fiberglass Side Rails and Fiberglass Rungs
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, 9500-2 Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes Fiberglass Side Rails and Fiberglass Rungs, Rung Shape Round, Closed Height 9 ft 2 in, Section Length 8 ft, Net Weight 41.0 lb, Rung/Step Spacing 12 in

Reviews of Werner #9516-2