Werner

12ft. Two-Person Scaffolding Stage


$337.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.


Key Features

  • Overall Height 4 in
  • Overall Length 12 ft
  • Overall Width 14 in
  • Load Capacity 500 lb
  • Material Aluminum
See all product information