Skip to Main Content
customer-service Help
Werner

28 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Werner 28 ft Fiberglass Extension Ladder,  300 lb Load Capacity D6228-2GHV
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$847.00
  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 25 ft
  • Load Capacity: 300 lb
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $847.00

Werner #D6228-2GHV Specifications

  • Industry Ladder Size: 28 ft
  • Extended Ladder Height: 25 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 14 ft
  • Net Weight: 56 lb
  • Rung Shape: D-Rung
  • Color: Vibrant Green
  • Adjustable Increments: 1 in
  • Item: Extension Ladder
  • Bottom Width: 18 7/8 in
  • Rail Type: Interlocking
  • Section Length: 14 ft
  • Series: D6200-2GHV
  • Rung/Step Spacing: 12 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 1 in, Bottom Width 18 7/8 in, Rail Type Non Conductive, Shoe Design Dual Action Feet with Slip-Resistant Pad and Spur Plate, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft, Net Weight 56.0 lb, Rung/Step Spacing 12 in

Reviews of Werner #D6228-2GHV