Skip to Main Content
customer-service Help
Werner

3 ft. Fiberglass Stepladder, 300 lbs. Capacity

Werner 3 ft. Fiberglass Stepladder,  300 lbs. Capacity 6203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$94.76
  • Ladder Height: 3 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
See full product details
Out of Stock
Total: $94.76

Werner #6203 Specifications

  • Ladder Height: 3 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • Number of Steps: 3
  • ANSI Type: IA
  • Bottom Width: 18.12 in
  • Base Spread: 23.13 in
  • Net Weight: 13 lbs.
  • Color: Orange
  • Item: Stepladder
  • Step Depth: 6 in
  • Series: 6200
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The 6203 fiberglass 3 foot step stool is ideal for the homeowner or the professional. With a duty rating of 300 lbs.     the ladder offers a full set of rear horizontals and heavy duty external spreaders. Heavy duty broad steps and top for comfortable standing     which extra large feet for use on gratings. Each Traction-Tred step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Werner #6203