Skip to Main Content
customer-service Help
Werner

32 ft Fiberglass Extension Ladder, 300 lb Load Capacity

Werner 32 ft Fiberglass Extension Ladder,  300 lb Load Capacity 9532-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,881.38
  • Industry Ladder Size: 32 ft
  • Extended Ladder Height: 29 ft
  • Load Capacity: 300 lb
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,881.38

Werner #9532-2 Specifications

  • Industry Ladder Size: 32 ft
  • Extended Ladder Height: 29 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 18 ft
  • Net Weight: 72 lb
  • Rung Shape: Round
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18.5 in
  • Rail Type: Interlocking
  • Section Length: 16 ft
  • Shoe Design: Dual Action Shu-Lok(R)
  • Series: 9500-2
  • Rung/Step Spacing: 12 in
  • Includes: Fiberglass Side Rails and Fiberglass Rungs
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, 9500-2 Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes Fiberglass Side Rails and Fiberglass Rungs, Rung Shape Round, Closed Height 18 ft, Section Length 16 ft, Net Weight 72.0 lb, Rung/Step Spacing 12 in

Reviews of Werner #9532-2