Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3.5 ft. Fiberglass Stepladder, 300 lbs. Capacity

  • Zoro #: G5923823
  • Mfr #: C6204
$103.29
  • Ladder Height: 3.5 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
See full product details
This item ships free.

Werner #C6204 Specifications

  • Zoro #: G5923823
  • Mfr #: C6204
  • Ladder Height: 3.5 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • Number of Steps: 2
  • ANSI Type: IA
  • Bottom Width: 18 in
  • Base Spread: 24 in
  • Net Weight: 15.5 lbs.
  • Ladder Tread: Serrated
  • Rung/Step Spacing: 12 in
  • Standards: ANSI
  • Step Depth: 3 in
  • Item: Stepladder
  • Series: C6200
  • Step Tread: Serrated
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 3 ft 3 in, Load Capacity 300 lb, Number of Steps 2, Base Spread 24 in, Bottom Width 18 in, Step Depth 3 in, Step Tread Serrated, Series C6200, Standards ANSI, Rung/Step Spacing 12 in

Reviews of Werner #C6204