Werner
4 ft. Fiberglass 225 lb. Stepladder, Type II
- Zoro #: G5220451
- Mfr #: 5904
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $90.99
Werner #5904 Specifications
- Zoro #: G5220451
- Mfr #: 5904
- Item: Stepladder
- Ladder Height: 4 ft
- Load Capacity: 225 lbs.
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 3
- ANSI Type: II
- Bottom Width: 28 in
- Base Spread: 28 7/8 in
- Net Weight: 11 lbs.
- Ladder Tread: Ribbed
- Step Tread: Ribbed
- Series: 5900
- Step Depth: 3 in
- Rung/Step Spacing: 12 in
- Country of Origin (subject to change): Mexico
Description
Stepladder, Material Fiberglass, ANSI Type II, Ladder Height 4 ft, Load Capacity 225 lb, Number of Steps 3, Base Spread 28 7/8 in, Bottom Width 28 in, Step Depth 3 in, Step Tread Ribbed, Series 5900, Rung/Step Spacing 12 in
Reviews of Werner #5904
Explore more
- WERNER 6 ft. Fiberglass 225 lb. Stepladder, Type II 5906
- WERNER 14 ft. Fiberglass 300 lb. Platform Stepladder, Type IA P7412
- WERNER 4 ft. Fiberglass 300 lb. Stepladder, Type IA 6104
- WERNER 6 ft. Aluminum 375 lb. Platform Stepladder, Type IAA P406
- WERNER 6 ft. Fiberglass 375 lb. Platform Stepladder, Type IAA PD7303-4C
- WERNER 11 ft. Fiberglass 375 lb. Podium Stepladder, Type IAA PD7308
- WERNER 3 ft. Fiberglass 300 lb. Stepladder, Type IA 6203
- Werner Stepladders